Zoro Homepage

Filter Silencer, 5" Flange Inlet, 800 cfm

  • Mfr # FS-274P-500F

  • Zoro # G811086351


product price: $641.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Carbon Steel
Design
Hood
Series
FS
Housing Finish
Powder Coated
Outlet Size
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-274P-500F
Zoro #
G811086351
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
5 in
Outside Diameter
16 in
Overall Height
14 in

Details

Housing Material
Carbon Steel
Design
Hood
Item
Filter Silencer
Series
FS
Housing Finish
Powder Coated
Number of Air Outlets
1
Maximum Flow Rate
800 scfm
Outlet Type
Flange
Filter Rating
2 micron
Filter Material
Paper
Minimum Operating Temperature
-15 Degrees F
Filtration Efficiency
99 %
Maximum Operating Temperature
220 Degrees F

Description

Item Filter Silencer, Design Hood, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 800 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 5 in, Outlet Type Flange, Outside Diameter 16 in, Overall Height 14 in, Overall Length Not Applicable, Overall Width Not Applicable, Series FS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.