Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Silencer, 6" MNPT Inlet, 1100 cfm

  • Mfr # F-274P-600

  • Zoro # G811086436


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Carbon Steel
Design
Hood
Filter Rating
2 micron
Overall Height
15 in
Outlet Size
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-274P-600
Zoro #
G811086436
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 in
Outlet Size
6 in
Outside Diameter
16 in

Details

Housing Material
Carbon Steel
Design
Hood
Item
Filter Silencer
Filter Rating
2 micron
Outlet Type
MPT
Maximum Flow Rate
1,100 scfm
Number of Air Outlets
1
Series
F
Housing Finish
Powder Coated
Connection Style
Threaded
Minimum Operating Temperature
-15 Degrees F
Filter Material
Paper
Maximum Operating Temperature
220 Degrees F
Filtration Efficiency
99 %

Description

Item Filter Silencer, Connection Style Threaded, Design Hood, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 1,100 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 6 in, Outlet Type MPT, Outside Diameter 16 in, Overall Height 15 in, Overall Length Not Applicable, Overall Width Not Applicable, Series F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.