Filter Silencer, 6" MNPT Inlet, 1100 cfm
Mfr # FS-274P-600
Zoro # G911086343
product price: $540.99
/ea
Free Shipping & Returns
Key Features
Design
Hood
Housing Material
Carbon Steel
Filter Material
Paper
Outside Diameter
16 in
Connection Style
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS-274P-600
Zoro #
G911086343
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
16 in
Outlet Size
6 in
Overall Height
15 in
Details
Design
Hood
Housing Material
Carbon Steel
Item
Filter Silencer
Filter Material
Paper
Connection Style
Threaded
Filter Rating
2 micron
Outlet Type
MPT
Number of Air Outlets
1
Series
FS
Minimum Operating Temperature
-15 Degrees F
Maximum Flow Rate
1,100 scfm
Maximum Operating Temperature
220 Degrees F
Housing Finish
Powder Coated
Filtration Efficiency
99 %
Description
Item Filter Silencer, Connection Style Threaded, Design Hood, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 1,100 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 6 in, Outlet Type MPT, Outside Diameter 16 in, Overall Height 15 in, Overall Length Not Applicable, Overall Width Not Applicable, Series FS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.