Filter Silencer, 8" Flange Inlet, 1800 cfm
Mfr # FS-384P-800F
Zoro # G311086370
product price: $1,876.99
/eaKey Features
Design
Hood
Housing Material
Carbon Steel
Outlet Type
Flange
Outlet Size
8 in
Series
FS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS-384P-800F
Zoro #
G311086370
UPC #
-
Country of Origin
United States
Dimensions
Outlet Size
8 in
Overall Height
23 in
Outside Diameter
28.5 in
Details
Design
Hood
Item
Filter Silencer
Housing Material
Carbon Steel
Outlet Type
Flange
Series
FS
Filtration Efficiency
99 %
Minimum Operating Temperature
-15 Degrees F
Maximum Operating Temperature
220 Degrees F
Maximum Flow Rate
1,800 scfm
Number of Air Outlets
1
Housing Finish
Powder Coated
Filter Rating
2 micron
Filter Material
Paper
Description
Item Filter Silencer, Design Hood, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 1,800 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 8 in, Outlet Type Flange, Outside Diameter 28.5 in, Overall Height 23 in, Overall Length Not Applicable, Overall Width Not Applicable, Series FS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.