Shop SOLBERG
See all product information
Create Account
Filter
- Mfr # UL850/1
- Zoro # G7338970
product price:
$
206.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter
3 1/2 in
Housing Material
Galvanized Metal
Compatible Manufacturer Part Number
HV-UL850/1-200C, HV-UL850/1-250C
Filter Rating
0.1 micron
Fits Chest Size
This Filter Element is Predominantly used in the Medical and Pharmaceutical Industries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UL850/1
- Zoro #
- G7338970
- UPC #
- -
- Country of Origin
- United States
- Item
- Filter
- Housing Material
- Galvanized Metal
- Compatible Manufacturer Part Number
- HV-UL850/1-200C, HV-UL850/1-250C
- Filter Rating
- 0.1 micron
- Maximum Flow Rate
- 129 scfm
- Element Material
- Fiberglass
- Compatible Product Type
- Hospital Vacuum Units, Medical Gas Distribution Systems, Vacuum Pumps and Systems
- Filtration Efficiency
- 99.99%
- Features
- This Filter Element is Predominantly used in the Medical and Pharmaceutical Industries
Dimensions
- Inside Diameter
- 3 1/2 in
- Fits Chest Size
- This Filter Element is Predominantly used in the Medical and Pharmaceutical Industries
- Overall Height
- 8.52 in
- Outside Diameter
- 5 7/8 in
Description
Filter, Element Material Fiberglass, Compatible Manufacturer Part Number HV-UL850/1-200C, HV-UL850/1-250C, Overall Height 8.52 in, Inside Diameter 3 1/2 in, Outside Diameter 5 7/8 in, Compatible Product Type Hospital Vacuum Units, Medical Gas Distribution Systems, Vacuum Pumps and Systems, Filter Rating 0.1 micron, Filtration Efficiency 99.99 Percent, Maximum Flow Rate 129 scfm, Features This Filter Element is Predominantly used in the Medical and Pharmaceutical Industries
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.