Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inlet Filter, 1 1/4 MNPT Out, 70 Max CFM

  • Mfr # F-19P-125

  • Zoro # G3072876


product price: $50.99
/ea

Key Features

Outlet (In.)
1-1/4 in (M)NPT
Max. Flow (CFM)
70 cfm
Filter Rating (Microns)
5 micron
Housing Material
Carbon Steel
Filter Media
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-19P-125
Zoro #
G3072876
UPC #
-
Country of Origin
United States

Dimensions

Nipple Length (In.)
1 5/8 in
Dia. (In.)
6 in
Height (In.)
6 5/8 in
Outside Diameter
6 in
Overall Height
6.62 in
Outlet Size
1 1/4 in
Nipple Length
1.5 in

Details

Outlet (In.)
1-1/4 in (M)NPT
Max. Flow (CFM)
70 cfm
Filter Rating (Microns)
5 micron
Housing Material
Carbon Steel
Filter Media
Polyester
For Use With
Compressors and Blowers
Temp. Range (F)
15 Degrees to 220 Degrees F
Item
Filter Silencer
Design
Hood
Filter Efficiency (%)
99%
Filter Rating
5 micron
Outlet Type
MNPT
Number of Air Outlets
1
Maximum Operating Temperature
220 Degrees F
Maximum Flow Rate
70 cfm
Filter Material
Polyester
Filtered Substance
Particulate
Minimum Operating Temperature
-15 Degrees F
Filtration Efficiency
99 %
Connection Style
Screw On

Description

Item Filter Silencer, Connection Style Screw On, Design Hood, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 70 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 1.5 in, Number of Air Outlets 1, Outlet Size 1 1/4 in, Outlet Type MNPT, Outside Diameter 6 in, Overall Height 6.62 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.