Inlet Filter, 10 Flange Out, 3300 Max CFM
Mfr # F-485P-1000F
Zoro # G2161126
product price: $1,810.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Outlet (In.)
10 Flange
Max. Flow (CFM)
3,300 cfm
Filter Rating (Microns)
5 micron
For Use With
Compressors and Blowers
Filter Media
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-485P-1000F
Zoro #
G2161126
UPC #
-
Country of Origin
United States
Dimensions
Dia. (In.)
28 1/2 in
Height (In.)
31 in
Nipple Length (In.)
31 in
Outlet Size
10 in
Overall Height
31 in
Nipple Length
6 in
Outside Diameter
28.5 in
Description
Item Filter Silencer, Connection Style Flange, Design Hood, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 3,300 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 6 in, Number of Air Outlets 1, Outlet Size 10 in, Outlet Type Flange, Outside Diameter 28.5 in, Overall Height 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.