Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inlet Filter, 1/2 MNPT Out, 10 Max CFM

  • Mfr # F-15-050

  • Zoro # G0652093


product price: $32.19
/ea

Key Features

Outlet (In.)
1/2 in (M)NPT
Max. Flow (CFM)
10 cfm
Filter Rating (Microns)
5 micron
Height (In.)
4 in
Dia. (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-15-050
Zoro #
G0652093
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
4 in
Dia. (In.)
6 in
Nipple Length (In.)
1 1/2 in
Outside Diameter
6 in
Outlet Size
1/2 in
Overall Height
4 in
Nipple Length
1.5 in

Details

Outlet (In.)
1/2 in (M)NPT
Max. Flow (CFM)
10 cfm
Filter Rating (Microns)
5 micron
Item
Filter Silencer
Housing Material
Carbon Steel
Temp. Range (F)
15 Degrees to 220 Degrees F
Filter Media
Polyester
For Use With
Compressors and Blowers
Design
Hood
Filter Efficiency (%)
99%
Number of Air Outlets
1
Filtration Efficiency
99 %
Connection Style
Screw On
Filtered Substance
Particulate
Maximum Flow Rate
10 cfm
Filter Rating
5 micron
Maximum Operating Temperature
220 Degrees F
Filter Material
Polyester
Outlet Type
MNPT
Minimum Operating Temperature
-15 Degrees F

Description

Item Filter Silencer, Connection Style Screw On, Design Hood, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 10 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 1.5 in, Number of Air Outlets 1, Outlet Size 1/2 in, Outlet Type MNPT, Outside Diameter 6 in, Overall Height 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.