Zoro Homepage

Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM

  • Mfr # FT-231P-250

  • Zoro # G2641965


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Outlet (In.)
2-1/2 (M)NPT
Max. Flow (CFM)
195 cfm
Filter Rating (Microns)
5 micron
For Use With
Compressors and Blowers
Temp. Range (F)
-15 Degrees to 220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-231P-250
Zoro #
G2641965
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
12 3/4 in
Dia. (In.)
6 in
Nipple Length (In.)
2 1/4 in
Outside Diameter
6 in
Nipple Length
2.5 in
Overall Height
12.75 in
Outlet Size
2 1/2 in

Description

Item Filter Silencer, Connection Style Screw On, Design Open, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 195 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 2.5 in, Number of Air Outlets 1, Outlet Size 2 1/2 in, Outlet Type MNPT, Outside Diameter 6 in, Overall Height 12.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.