Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inlet Filter, 3/4 MNPT Out, 25 Max CFM

  • Mfr # FT-15-075

  • Zoro # G1432837


product price: $30.69
/ea

Key Features

Outlet (In.)
3/4 (M)NPT
Max. Flow (CFM)
25 cfm
Filter Rating (Microns)
5 micron
Design
Open
Temp. Range (F)
-15 Degrees to 220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-15-075
Zoro #
G1432837
UPC #
-
Country of Origin
United States

Dimensions

Nipple Length (In.)
1 1/2 in
Dia. (In.)
4 1/2 in
Height (In.)
4 in
Overall Height
4 in
Outside Diameter
4.5 in
Outlet Size
3/4 in
Nipple Length
1.5 in

Details

Outlet (In.)
3/4 (M)NPT
Max. Flow (CFM)
25 cfm
Filter Rating (Microns)
5 micron
Design
Open
Temp. Range (F)
-15 Degrees to 220 Degrees F
Filter Media
Polyester
For Use With
Compressors and Blowers
Item
Filter Silencer
Filter Efficiency (%)
99%
Housing Material
Carbon Steel
Filter Rating
5 micron
Maximum Operating Temperature
220 Degrees F
Outlet Type
MNPT
Connection Style
Screw On
Filtered Substance
Particulate
Filter Material
Polyester
Filtration Efficiency
99 %
Number of Air Outlets
1
Maximum Flow Rate
15 cfm
Minimum Operating Temperature
-15 Degrees F

Description

Item Filter Silencer, Connection Style Screw On, Design Open, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 15 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 1.5 in, Number of Air Outlets 1, Outlet Size 3/4 in, Outlet Type MNPT, Outside Diameter 4.5 in, Overall Height 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.