Zoro Homepage

Inlet Filter, 5 In Flange, 800 Max CFM

  • Mfr # CSL-245P-500F

  • Zoro # G1675152


product price: $2,088.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Type
Standard Duty
Inlet (In.)
5 Flange
Outlet (In.)
1/8" NPT (H)
Material
Carbon Steel
Max. Flow (CFM)
800 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSL-245P-500F
Zoro #
G1675152
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
28 1/8 in
Dia. (In.)
18 1/2 in
Overall Height
28 1/8 in
Inlet Size
5 in
Outlet Size
5 in
Outside Diameter
18 1/2 in

Description

Inlet Vacuum Filter, Outside Diameter 18 1/2 in, Connection Style Flange, Inlet Size 5 in, Inlet Type Flange, Outlet Size 5 in, Outlet Type Flange, Maximum Air Flow 800 cfm, Type Standard Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Compatible Grainger Part Number 2EPT4, 2EPT5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.