Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inlet Filter, 5 MNPT Out, 800 Max CFM

  • Mfr # F-275P-500

  • Zoro # G1376584


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Outlet (In.)
5 (M)NPT
Max. Flow (CFM)
800 cfm
Filter Rating (Microns)
5 micron
Filter Media
Polyester
Design
Hood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-275P-500
Zoro #
G1376584
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
16 in
Height (In.)
14 in
Nipple Length (In.)
14 in
Nipple Length
4 in
Overall Height
14 in
Outside Diameter
16 in
Outlet Size
5 in

Details

Outlet (In.)
5 (M)NPT
Max. Flow (CFM)
800 cfm
Filter Rating (Microns)
5 micron
Filter Media
Polyester
Design
Hood
Temp. Range (F)
15 Degrees to 220 Degrees F
Filter Efficiency (%)
99%
Housing Material
Carbon Steel
For Use With
Compressors and Blowers
Item
Filter Silencer
Filter Rating
5 micron
Minimum Operating Temperature
-15 Degrees F
Maximum Operating Temperature
220 Degrees F
Connection Style
Screw On
Filtered Substance
Particulate
Maximum Flow Rate
800 cfm
Number of Air Outlets
1
Filter Material
Polyester
Outlet Type
MNPT
Filtration Efficiency
99 %

Description

Item Filter Silencer, Connection Style Screw On, Design Hood, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 800 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 4 in, Number of Air Outlets 1, Outlet Size 5 in, Outlet Type MNPT, Outside Diameter 16 in, Overall Height 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.