Inlet Filter, 8 Flange Out, 1800 Max CFM
Mfr # F-377P-800F
Zoro # G3435047
product price: $1,231.99
/ea
Free Shipping & Returns
Key Features
Outlet (In.)
8 Flange
Max. Flow (CFM)
1,800 cfm
Filter Rating (Microns)
5 micron
Dia. (In.)
22 1/2 in
Design
Hood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-377P-800F
Zoro #
G3435047
UPC #
-
Country of Origin
United States
Dimensions
Dia. (In.)
22 1/2 in
Nipple Length (In.)
23 in
Height (In.)
23 in
Outside Diameter
22.5 in
Nipple Length
6 in
Overall Height
23 in
Outlet Size
8 in
Description
Item Filter Silencer, Connection Style Flange, Design Hood, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 1,800 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 6 in, Number of Air Outlets 1, Outlet Size 8 in, Outlet Type Flange, Outside Diameter 22.5 in, Overall Height 23 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.