Zoro Homepage

INLET FILTER

  • Mfr # F-275P-500F

  • Zoro # G2647321


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Carbon Steel
Design
Hood
Outside Diameter
16 in
Filtration Efficiency
99 %
Overall Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-275P-500F
Zoro #
G2647321
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
16 in
Overall Height
14 in
Outlet Size
5 in
Nipple Length
4 in

Details

Item
Inlet Filter
Housing Material
Carbon Steel
Design
Hood
Filtration Efficiency
99 %
Filtered Substance
Particulate
Connection Style
Flange
Minimum Operating Temperature
-15 Degrees F
Filter Rating
5 micron
Number of Air Outlets
1
Filter Material
Polyester
Maximum Flow Rate
800 cfm
Maximum Operating Temperature
220 Degrees F
Outlet Type
Flange

Description

Item Inlet Filter, Connection Style Flange, Design Hood, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 800 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 4 in, Number of Air Outlets 1, Outlet Size 5 in, Outlet Type Flange, Outside Diameter 16 in, Overall Height 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.