Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Exposed Filter, 10" Inlet, 3300 cfm

  • Mfr # FT-384P-1000F

  • Zoro # G711086437


product price: $1,464.99
/ea
Free Shipping & Returns

Key Features

Design
Open
Housing Material
Carbon Steel
Filtration Efficiency
99 %
Number of Air Outlets
1
Outside Diameter
19.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FT-384P-1000F
Zoro #
G711086437
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
19.75 in
Overall Height
21 in
Outlet Size
10 in

Details

Design
Open
Housing Material
Carbon Steel
Item
Intake Exposed Filter
Filtration Efficiency
99 %
Number of Air Outlets
1
Housing Finish
Powder Coated
Maximum Flow Rate
3,300 scfm
Filter Rating
2 micron
Maximum Operating Temperature
220 Degrees F
Filter Material
Paper
Series
FT
Minimum Operating Temperature
-15 Degrees F
Outlet Type
Flange

Description

Item Intake Exposed Filter, Design Open, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 3,300 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 10 in, Outlet Type Flange, Outside Diameter 19.75 in, Overall Height 21 in, Overall Length Not Applicable, Overall Width Not Applicable, Series FT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.