Zoro Homepage

Intake Exposed Filter, 12" Inlet, 4700 cfm

  • Mfr # FT-484P-1200F

  • Zoro # G811086450


product price: $1,638.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Design
Open
Housing Material
Carbon Steel
Outlet Type
Flange
Outlet Size
12 in
Maximum Flow Rate
4,700 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-484P-1200F
Zoro #
G811086450
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
12 in
Outside Diameter
19.75 in
Overall Height
31 in

Details

Item
Intake Exposed Filter
Design
Open
Housing Material
Carbon Steel
Outlet Type
Flange
Maximum Flow Rate
4,700 scfm
Filtration Efficiency
99 %
Filter Material
Paper
Maximum Operating Temperature
220 Degrees F
Housing Finish
Powder Coated
Series
FT
Number of Air Outlets
1
Minimum Operating Temperature
-15 Degrees F
Filter Rating
2 micron

Description

Item Intake Exposed Filter, Design Open, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 4,700 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 12 in, Outlet Type Flange, Outside Diameter 19.75 in, Overall Height 31 in, Overall Length Not Applicable, Overall Width Not Applicable, Series FT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.