Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Exposed Filter, 2" MNPT, 135 cfm

  • Mfr # FT-230P-200

  • Zoro # G311086400


product price: $97.69
/ea
Free Shipping & Returns

Key Features

Design
Open
Housing Material
Carbon Steel
Outlet Size
2 in
Series
FT
Filtration Efficiency
99 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FT-230P-200
Zoro #
G311086400
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
2 in
Outside Diameter
6 in
Overall Height
12.5 in

Details

Design
Open
Housing Material
Carbon Steel
Item
Intake Exposed Filter
Series
FT
Filtration Efficiency
99 %
Maximum Flow Rate
135 scfm
Maximum Operating Temperature
220 Degrees F
Filter Material
Paper
Connection Style
Threaded
Filter Rating
2 micron
Outlet Type
MPT
Number of Air Outlets
1
Housing Finish
Powder Coated
Minimum Operating Temperature
-15 Degrees F

Description

Item Intake Exposed Filter, Connection Style Threaded, Design Open, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 135 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 2 in, Outlet Type MPT, Outside Diameter 6 in, Overall Height 12.5 in, Overall Length Not Applicable, Overall Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.