Intake Exposed Filter, 3" MNPT, 300 cfm
Mfr # FT-274P-300
Zoro # G011086335
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Design
Open
Housing Material
Carbon Steel
Filtration Efficiency
99 %
Housing Finish
Powder Coated
Filter Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FT-274P-300
Zoro #
G011086335
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
13 in
Outlet Size
3 in
Outside Diameter
12 in
Details
Item
Intake Exposed Filter
Design
Open
Housing Material
Carbon Steel
Filtration Efficiency
99 %
Housing Finish
Powder Coated
Filter Material
Paper
Maximum Flow Rate
300 scfm
Minimum Operating Temperature
-15 Degrees F
Filter Rating
2 micron
Maximum Operating Temperature
220 Degrees F
Number of Air Outlets
1
Outlet Type
MPT
Series
FT
Connection Style
Threaded
Description
Item Intake Exposed Filter, Connection Style Threaded, Design Open, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 300 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 3 in, Outlet Type MPT, Outside Diameter 12 in, Overall Height 13 in, Overall Length Not Applicable, Overall Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.