Zoro Homepage

Intake Exposed Filter, 4" Inlet, 520 cfm

  • Mfr # FT-274P-400F

  • Zoro # G511086316


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Design
Open
Housing Material
Carbon Steel
Filtration Efficiency
99 %
Minimum Operating Temperature
-15 Degrees F
Outlet Type
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-274P-400F
Zoro #
G511086316
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
12 in
Outlet Size
4 in
Overall Height
14 in

Details

Design
Open
Housing Material
Carbon Steel
Item
Intake Exposed Filter
Filtration Efficiency
99 %
Minimum Operating Temperature
-15 Degrees F
Outlet Type
Flange
Maximum Operating Temperature
220 Degrees F
Housing Finish
Powder Coated
Filter Rating
2 micron
Maximum Flow Rate
520 scfm
Filter Material
Paper
Number of Air Outlets
1
Series
FT

Description

Item Intake Exposed Filter, Design Open, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 520 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 4 in, Outlet Type Flange, Outside Diameter 12 in, Overall Height 14 in, Overall Length Not Applicable, Overall Width Not Applicable, Series FT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.