Intake Exposed Filter, 5" Inlet, 800 cfm
Mfr # FT-274P-500F
Zoro # G311086431
product price: $394.99
/ea
Free Shipping & Returns
Key Features
Design
Open
Housing Material
Carbon Steel
Overall Height
14 in
Outlet Size
5 in
Housing Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FT-274P-500F
Zoro #
G311086431
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
14 in
Outlet Size
5 in
Outside Diameter
12 in
Details
Design
Open
Item
Intake Exposed Filter
Housing Material
Carbon Steel
Housing Finish
Powder Coated
Maximum Operating Temperature
220 Degrees F
Filtration Efficiency
99 %
Maximum Flow Rate
800 scfm
Minimum Operating Temperature
-15 Degrees F
Number of Air Outlets
1
Filter Rating
2 micron
Series
FT
Outlet Type
Flange
Filter Material
Paper
Description
Item Intake Exposed Filter, Design Open, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 800 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 5 in, Outlet Type Flange, Outside Diameter 12 in, Overall Height 14 in, Overall Length Not Applicable, Overall Width Not Applicable, Series FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.