Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Exposed Filter, 6" Inlet, 1100 cfm

  • Mfr # FT-274P-600F

  • Zoro # G111086419


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Design
Open
Housing Material
Carbon Steel
Overall Height
15 in
Outside Diameter
12 in
Maximum Flow Rate
1,100 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-274P-600F
Zoro #
G111086419
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 in
Outside Diameter
12 in
Outlet Size
6 in

Details

Design
Open
Housing Material
Carbon Steel
Item
Intake Exposed Filter
Maximum Flow Rate
1,100 scfm
Filtration Efficiency
99 %
Minimum Operating Temperature
-15 Degrees F
Outlet Type
Flange
Number of Air Outlets
1
Housing Finish
Powder Coated
Series
FT
Filter Material
Paper
Maximum Operating Temperature
220 Degrees F
Filter Rating
2 micron

Description

Item Intake Exposed Filter, Design Open, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 1,100 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 6 in, Outlet Type Flange, Outside Diameter 12 in, Overall Height 15 in, Overall Length Not Applicable, Overall Width Not Applicable, Series FT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.