Zoro Homepage

Intake Filter, 10 Flange, 3300 Max CFM

  • Mfr # FT-485P-1000F

  • Zoro # G5522264


product price: $1,394.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Outlet (In.)
10 Flange
Max. Flow (CFM)
3,300 cfm
Filter Rating (Microns)
5 micron
Dia. (In.)
19 3/4 in
Housing Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-485P-1000F
Zoro #
G5522264
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
19 3/4 in
Nipple Length (In.)
6 in
Height (In.)
31 in
Overall Height
31 in
Outside Diameter
19.75 in
Outlet Size
10 in
Nipple Length
6 in

Details

Outlet (In.)
10 Flange
Max. Flow (CFM)
3,300 cfm
Filter Rating (Microns)
5 micron
Housing Material
Carbon Steel
Design
Open
Temp. Range (F)
-15 Degrees to 220 Degrees F
Filter Media
Polyester
Item
Intake Exposed Filter
Filter Efficiency (%)
Over 99%
Maximum Flow Rate
3,300 cfm
Filtration Efficiency
99 %
Connection Style
Flange
Minimum Operating Temperature
-15 Degrees F
Filtered Substance
Particulate
Number of Air Outlets
1
Filter Material
Polyester
Filter Rating
5 micron
Outlet Type
Flange
Maximum Operating Temperature
220 Degrees F

Description

Item Intake Exposed Filter, Connection Style Flange, Design Open, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 3,300 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 6 in, Number of Air Outlets 1, Outlet Size 10 in, Outlet Type Flange, Outside Diameter 19.75 in, Overall Height 31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.