Zoro Homepage

Intake Filter, 2 (M)NPT, 135 Max CFM

  • Mfr # FT-231P-200

  • Zoro # G0938472


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Outlet (In.)
2 (M)NPT
Max. Flow (CFM)
135 cfm
Filter Rating (Microns)
5 micron
Height (In.)
12 1/2 in
Housing Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-231P-200
Zoro #
G0938472
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
12 1/2 in
Nipple Length (In.)
2 1/4 in
Dia. (In.)
6 in
Outlet Size
2 in
Overall Height
12.5 in
Nipple Length
2.25 in
Outside Diameter
6 in

Details

Outlet (In.)
2 (M)NPT
Max. Flow (CFM)
135 cfm
Filter Rating (Microns)
5 micron
Housing Material
Carbon Steel
Item
Intake Exposed Filter
Design
Open
Filter Media
Polyester
Filter Efficiency (%)
Over 99%
Temp. Range (F)
-15 Degrees to 220 Degrees F
Minimum Operating Temperature
-15 Degrees F
Outlet Type
MNPT
Filtration Efficiency
99 %
Maximum Flow Rate
135 cfm
Connection Style
Screw On
Filtered Substance
Particulate
Filter Material
Polyester
Maximum Operating Temperature
220 Degrees F
Filter Rating
5 micron
Number of Air Outlets
1

Description

Item Intake Exposed Filter, Connection Style Screw On, Design Open, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 135 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 2.25 in, Number of Air Outlets 1, Outlet Size 2 in, Outlet Type MNPT, Outside Diameter 6 in, Overall Height 12.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.