Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Filter, 3 (M)NPT, 300 Max CFM

  • Mfr # FT-275P-300

  • Zoro # G3011294


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Outlet (In.)
3 (M)NPT
Max. Flow (CFM)
300 cfm
Filter Rating (Microns)
5 micron
Temp. Range (F)
-15 Degrees to 220 Degrees F
Height (In.)
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FT-275P-300
Zoro #
G3011294
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
13 in
Dia. (In.)
12 in
Nipple Length (In.)
3 in
Outlet Size
3 in
Nipple Length
3 in
Outside Diameter
12 in
Overall Height
13 in

Details

Outlet (In.)
3 (M)NPT
Max. Flow (CFM)
300 cfm
Filter Rating (Microns)
5 micron
Item
Intake Exposed Filter
Temp. Range (F)
-15 Degrees to 220 Degrees F
Housing Material
Carbon Steel
Filter Efficiency (%)
Over 99%
Design
Open
Filter Media
Polyester
Minimum Operating Temperature
-15 Degrees F
Filter Material
Polyester
Filter Rating
5 micron
Connection Style
Screw On
Filtered Substance
Particulate
Maximum Flow Rate
300 cfm
Outlet Type
MNPT
Maximum Operating Temperature
220 Degrees F
Number of Air Outlets
1
Filtration Efficiency
99 %

Description

Item Intake Exposed Filter, Connection Style Screw On, Design Open, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 300 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 3 in, Number of Air Outlets 1, Outlet Size 3 in, Outlet Type MNPT, Outside Diameter 12 in, Overall Height 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.