Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Filter, 4 (M)NPT, 520 Max CFM

  • Mfr # FT-275P-400

  • Zoro # G1558094


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Outlet (In.)
4 (M)NPT
Max. Flow (CFM)
520 cfm
Filter Rating (Microns)
5 micron
Design
Open
Height (In.)
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-275P-400
Zoro #
G1558094
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
14 in
Dia. (In.)
12 in
Nipple Length (In.)
4 in
Outlet Size
4 in
Overall Height
14 in
Outside Diameter
12 in
Nipple Length
4 in

Details

Outlet (In.)
4 (M)NPT
Max. Flow (CFM)
520 cfm
Filter Rating (Microns)
5 micron
Design
Open
Temp. Range (F)
-15 Degrees to 220 Degrees F
Item
Intake Exposed Filter
Filter Efficiency (%)
Over 99%
Filter Media
Polyester
Housing Material
Carbon Steel
Maximum Flow Rate
520 cfm
Maximum Operating Temperature
220 Degrees F
Connection Style
Screw On
Filter Rating
5 micron
Minimum Operating Temperature
-15 Degrees F
Filtration Efficiency
99 %
Outlet Type
MNPT
Filter Material
Polyester
Number of Air Outlets
1
Filtered Substance
Particulate

Description

Item Intake Exposed Filter, Connection Style Screw On, Design Open, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 520 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 4 in, Number of Air Outlets 1, Outlet Size 4 in, Outlet Type MNPT, Outside Diameter 12 in, Overall Height 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.