Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Filter, 5 Flange, 800 Max CFM

  • Mfr # FT-275P-500F

  • Zoro # G0616621


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Outlet (In.)
5 Flange
Max. Flow (CFM)
800 cfm
Filter Rating (Microns)
5 micron
Height (In.)
14 in
Filter Efficiency (%)
Over 99%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FT-275P-500F
Zoro #
G0616621
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
14 in
Dia. (In.)
12 in
Nipple Length (In.)
4 in
Nipple Length
4 in
Outside Diameter
12 in
Overall Height
14 in
Outlet Size
5 in

Details

Outlet (In.)
5 Flange
Max. Flow (CFM)
800 cfm
Filter Rating (Microns)
5 micron
Item
Intake Exposed Filter
Filter Efficiency (%)
Over 99%
Temp. Range (F)
-15 Degrees to 220 Degrees F
Design
Open
Housing Material
Carbon Steel
Filter Media
Polyester
Filtered Substance
Particulate
Maximum Operating Temperature
220 Degrees F
Filtration Efficiency
99 %
Connection Style
Flange
Outlet Type
Flange
Number of Air Outlets
1
Maximum Flow Rate
800 cfm
Minimum Operating Temperature
-15 Degrees F
Filter Material
Polyester
Filter Rating
5 micron

Description

Item Intake Exposed Filter, Connection Style Flange, Design Open, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 800 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 4 in, Number of Air Outlets 1, Outlet Size 5 in, Outlet Type Flange, Outside Diameter 12 in, Overall Height 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.