Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Filter, 8 Flange, 1800 Max CFM

  • Mfr # FT-385P-800F

  • Zoro # G1507886


product price: $1,152.99
/ea
Free Shipping & Returns

Key Features

Outlet (In.)
8 Flange
Max. Flow (CFM)
1,800 cfm
Filter Rating (Microns)
5 micron
Temp. Range (F)
-15 Degrees to 220 Degrees F
Housing Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FT-385P-800F
Zoro #
G1507886
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
19 3/4 in
Height (In.)
23 in
Nipple Length (In.)
6 in
Overall Height
21 in
Outside Diameter
19.75 in
Nipple Length
6 in
Outlet Size
8 in

Details

Outlet (In.)
8 Flange
Max. Flow (CFM)
1,800 cfm
Filter Rating (Microns)
5 micron
Temp. Range (F)
-15 Degrees to 220 Degrees F
Housing Material
Carbon Steel
Filter Efficiency (%)
Over 99%
Item
Intake Exposed Filter
Design
Open
Filter Media
Polyester
Maximum Operating Temperature
220 Degrees F
Filter Material
Polyester
Minimum Operating Temperature
-15 Degrees F
Outlet Type
Flange
Connection Style
Flange
Number of Air Outlets
1
Filtration Efficiency
99 %
Maximum Flow Rate
1,800 cfm
Filtered Substance
Particulate
Filter Rating
5 micron

Description

Item Intake Exposed Filter, Connection Style Flange, Design Open, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 1,800 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 6 in, Number of Air Outlets 1, Outlet Size 8 in, Outlet Type Flange, Outside Diameter 19.75 in, Overall Height 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.