Zoro Homepage

Muffler, 1 In Fnpt In

  • Mfr # SLCR-100

  • Zoro # G1925235


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Inlet/Outlet (In.)
1 (F)NPT
Decibel Reduction
5
Max. Temp. (F)
212 Degrees F
Length (In.)
12 in
Dia. (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLCR-100
Zoro #
G1925235
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
12 in
Dia. (In.)
2 1/2 in
Outside Diameter
2.5 in
Overall Length
12 in
Inlet Size
1 in
Outlet Size
1 in

Details

Inlet/Outlet (In.)
1 (F)NPT
Decibel Reduction
5
Max. Temp. (F)
212 Degrees F
Application
For Inlet Side, Outlet Side, or Pressure Relief Valve Circuit
For Use with Blower No.
VFC063P-1T, VFC084P-5T, VFC200A-7W, VFC200P-5T, VFC300A-7W, VFC300P-5T, VFD2, VFD2S, VFD3, VFD3S
Item
Regenerative Blower Silencers
Construction
Carbon Steel
Features
Field Installable
Outlet Gender
Female
Compatible Manufacturer Part Number
VFC063P-1T, VFC084P-5T, VFC200A-7W, VFC200P-5T, VFC300A-7W, VFC300P-5T, VFD2, VFD2S, VFD3, VFD3S
Inlet Gender
Female
Inlet Type
NPT
Number of Pieces
6
Finish
Powder Coat
Number of Air Inlets
1
Outlet Type
NPT
Maximum Air Flow
42 cfm
Number of Air Outlets
1
Connection Style
Screw On
Minimum Operating Temperature
212 Degrees F
Maximum Operating Temperature
225 Degrees F
Noise Reduction Rating
5 dB

Description

Regenerative Blower Silencers, Outside Diameter 2.5 in, Connection Style Screw On, Inlet Size 1 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 in, Outlet Type NPT, Outlet Gender Female, Maximum Air Flow 42 cfm, Compatible Manufacturer Part Number VFC063P-1T, VFC084P-5T, VFC200A-7W, VFC200P-5T, VFC300A-7W, VFC300P-5T, VFD2, VFD2S, VFD3, VFD3S, Compatible Grainger Part Number 4Z749, 4Z750, 5F241, 5F242, 5Z187, 5Z649, 6JD18, 6JD19, 6JD20, 6JD21, Number of Air Inlets 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.