Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Muffler, 2 1/2 In FNPT

  • Mfr # SLCR-250

  • Zoro # G1636792


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Inlet/Outlet (In.)
2-1/2 (F)NPT
Decibel Reduction
5
Max. Temp. (F)
212 Degrees F
Length (In.)
21 in
Dia. (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLCR-250
Zoro #
G1636792
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
21 in
Dia. (In.)
4 1/2 in
Inlet Size
2 1/2 in
Overall Length
21 in
Outlet Size
1 in
Outside Diameter
4.63 in

Details

Inlet/Outlet (In.)
2-1/2 (F)NPT
Decibel Reduction
5
Max. Temp. (F)
212 Degrees F
Construction
Carbon Steel
For Use with Blower No.
VFC800A-7W, VFD6D, VFD8
Item
Regenerative Blower Silencers
Features
Field Installable
Application
For Inlet Side, Outlet Side, or Pressure Relief Valve Circuit
Noise Reduction Rating
5 dB
Minimum Operating Temperature
212 Degrees F
Compatible Manufacturer Part Number
VFC800A-7W, VFD6D, VFD8
Inlet Type
NPT
Finish
Powder Coat
Maximum Air Flow
385 cfm
Inlet Gender
Female
Number of Pieces
2
Number of Air Outlets
1
Connection Style
Screw On
Outlet Gender
Female
Number of Air Inlets
1
Outlet Type
NPT
Maximum Operating Temperature
225 Degrees F

Description

Regenerative Blower Silencers, Outside Diameter 4.63 in, Connection Style Screw On, Inlet Size 2 1/2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 in, Outlet Type NPT, Outlet Gender Female, Maximum Air Flow 385 cfm, Compatible Manufacturer Part Number VFC800A-7W, VFD6D, VFD8, Compatible Grainger Part Number 6JD30, 6JD31, Number of Air Inlets 1, Number of Air Outlets 1, Noise Reduction Rating 5 dB, Maximum Operating Temperature 225 Degrees F, Minimum Operating Temperature 212 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.