Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Muffler, 2 In Fnpt In

  • Mfr # SLCR-200

  • Zoro # G2188207


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Inlet/Outlet (In.)
2 (F)NPT
Decibel Reduction
5
Max. Temp. (F)
212 Degrees F
Length (In.)
15 3/4 in
Dia. (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLCR-200
Zoro #
G2188207
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
15 3/4 in
Dia. (In.)
3 1/2 in
Outlet Size
2 in
Inlet Size
2 in
Outside Diameter
3.63 in
Overall Length
15.75 in

Details

Inlet/Outlet (In.)
2 (F)NPT
Decibel Reduction
5
Max. Temp. (F)
212 Degrees F
Construction
Carbon Steel
For Use with Blower No.
VFC600A-7W, VFC700A-7W, VFD5, VFD5D, VFD6, VFD6D
Item
Regenerative Blower Silencers
Features
Field Installable
Application
For Inlet Side, Outlet Side, or Pressure Relief Valve Circuit
Finish
Powder Coat
Minimum Operating Temperature
212 Degrees F
Connection Style
Screw On
Outlet Type
NPSC
Inlet Type
NPSC
Noise Reduction Rating
5 dB
Inlet Gender
Female
Compatible Manufacturer Part Number
VFC600A-7W, VFC700A-7W, VFD5, VFD5D, VFD6, VFD6D
Maximum Operating Temperature
225 Degrees F
Number of Air Outlets
1
Maximum Air Flow
270 cfm
Number of Pieces
4
Number of Air Inlets
1
Outlet Gender
Female

Description

Regenerative Blower Silencers, Outside Diameter 3.63 in, Connection Style Screw On, Inlet Size 2 in, Inlet Type NPSC, Inlet Gender Female, Outlet Size 2 in, Outlet Type NPSC, Outlet Gender Female, Maximum Air Flow 270 cfm, Compatible Manufacturer Part Number VFC600A-7W, VFC700A-7W, VFD5, VFD5D, VFD6, VFD6D, Compatible Grainger Part Number 6JD27, 6JD29, 6JD30, Number of Air Inlets 1, Number of Air Outlets 1, Noise Reduction Rating 5 dB, Maximum Operating Temperature 225 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.