Zoro Homepage

Oil Mist Eliminator, Carbon Steel, 2 in

  • Mfr # SME-M-C-A30-MOR

  • Zoro # G411086430


product price: $10,670.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Carbon Steel
Filter Type
Coalescing
Inlet Connection Size
2 in
Overall Height
18.6 in
Overall Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SME-M-C-A30-MOR
Zoro #
G411086430
UPC #
-
Country of Origin
United States

Dimensions

Inlet Connection Size
2 in
Overall Height
18.6 in
Overall Length
30 in

Details

Item
Oil Mist Eliminator
Housing Material
Carbon Steel
Filter Type
Coalescing
Housing Finish
Powder Coated

Description

Item Oil Mist Eliminator, Filter Type Coalescing, Housing Finish Powder Coated, Housing Material Carbon Steel, Inlet Connection Size 2 in, Inlet Connection Type ANSI Flange, Maximum Flow Rate 20 scfm, 30 scfm, Overall Height 18.6 in, Overall Length 30 in, Overall Width 20.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.