Pre Cleaner Filter
Mfr # SM3-234P-300
Zoro # G711086475
product price: $974.99
/ea
Free Shipping & Returns
Key Features
Overall Height
18 3/4 in
Housing Material
Carbon Steel
Filter Rating
2 micron
Outlet Size
3 in
Housing Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM3-234P-300
Zoro #
G711086475
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
18 3/4 in
Outlet Size
3 in
Overall Diameter
11 in
Details
Item
Filter Assembly
Housing Material
Carbon Steel
Filter Rating
2 micron
Housing Finish
Powder Coated
Product Type
Filter Assembly
SCFM Flow Rating - Maximum
250 scfm
Filter Material
Fiber Filled Composite
Outlet Type
MPT
Compatible Product Type
Extreme Duty Filter
Filter Efficiency
99 %
Compatible with Brand
Solberg
Description
Pre Cleaner Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.