Zoro Homepage

Pre Cleaner Filter

  • Mfr # SM3

  • Zoro # G811086511


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Outlet Size
3 in
Housing Material
Plastic
Overall Height
4 in
Filter Rating
15 micron
SCFM Flow Rating - Maximum
250 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM3
Zoro #
G811086511
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
3 in
Overall Height
4 in
Overall Diameter
7 in

Details

Housing Material
Plastic
Item
Precleaner
Filter Rating
15 micron
SCFM Flow Rating - Maximum
250 scfm
Compatible with Brand
Solberg
Compatible Product Type
Inlet SpinMeister Filter Assemblies
Product Type
Precleaner
Compatible with Manufacturer Model Number
SM3-234P, SM3-235P
Filter Efficiency
85 %
SCFM Flow Rating - Minimum
75 scfm
Outlet Type
Tube
Compatible Manufacturer Part Number
SM3-234P, SM3-235P
Compatible Manufacturer Model Number
SM3-234P, SM3-235P
Compatible with Manufacturer Model No.
SM3-234P, SM3-235P
Compatible with Mfr. Model No.
SM3-234P, SM3-235P
For Use with Mfr Model Number
SM3-234P, SM3-235P
For Use With Mfr. Model Number
SM3-234P, SM3-235P
Compatible Pump Manufacturer Part Number
SM3-234P, SM3-235P
Compatible Mfr. Model Number
SM3-234P, SM3-235P

Description

Pre Cleaner Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.