Zoro Homepage

Pre Cleaner Filter

  • Mfr # SM4-234P-400

  • Zoro # G011086496


product price: $1,224.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Carbon Steel
Outlet Size
4 in
Overall Height
20 5/8 in
Filter Rating
2 micron
Compatible with Brand
Solberg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM4-234P-400
Zoro #
G011086496
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
4 in
Overall Height
20 5/8 in
Overall Diameter
11 in

Details

Housing Material
Carbon Steel
Item
Filter Assembly
Filter Rating
2 micron
Compatible with Brand
Solberg
Compatible Product Type
Extreme Duty Filter
SCFM Flow Rating - Maximum
400 scfm
Product Type
Filter Assembly
Filter Material
Fiber Filled Composite
Filter Efficiency
99 %
Housing Finish
Powder Coated
Outlet Type
MPT

Description

Pre Cleaner Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.