Zoro Homepage

Pre Cleaner Filter

  • Mfr # SM4-234P-400F

  • Zoro # G711086383


product price: $1,318.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Carbon Steel
Filter Rating
2 micron
Outlet Size
4 in
Overall Height
20 5/8 in
SCFM Flow Rating - Maximum
400 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM4-234P-400F
Zoro #
G711086383
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
4 in
Overall Height
20 5/8 in
Overall Diameter
11 in

Details

Item
Pre Cleaner Filter
Housing Material
Carbon Steel
Filter Rating
2 micron
SCFM Flow Rating - Maximum
400 scfm
Compatible Product Type
Extreme Duty Filter
Filter Material
Fiber Filled Composite
Compatible with Brand
Solberg
Outlet Type
Flange
Housing Finish
Powder Coated
Filter Efficiency
99 %
Product Type
Filter Assembly

Description

Item Pre Cleaner Filter, Compatible Product Type Extreme Duty Filter, Compatible with Brand Solberg, Filter Efficiency 99 Percent, Filter Material Fiber Filled Composite, Filter Rating 2 micron, Housing Finish Powder Coated, Housing Material Carbon Steel, Outlet Size 4 in, Outlet Type Flange, Overall Diameter 11 in, Overall Height 20 5/8 in, Product Type Filter Assembly, SCFM Flow Rating - Maximum 400 scfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.