Pre Cleaner Filter
Mfr # SM4
Zoro # G711086505
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Outlet Size
4 in
Filter Rating
15 micron
Housing Material
Plastic
Overall Height
5 3/8 in
Product Type
Precleaner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM4
Zoro #
G711086505
UPC #
-
Country of Origin
United States
Dimensions
Outlet Size
4 in
Overall Height
5 3/8 in
Overall Diameter
9 3/8 in
Details
Filter Rating
15 micron
Housing Material
Plastic
Item
Precleaner
Product Type
Precleaner
Compatible Product Type
Inlet SpinMeister Filter Assemblies
SCFM Flow Rating - Minimum
250 scfm
Compatible with Manufacturer Model Number
SM4-234P, SM4-235P, SM4(2)-376P, SM4(2)-377P
Compatible with Brand
Solberg
SCFM Flow Rating - Maximum
400 scfm
Outlet Type
Tube
Filter Efficiency
85 %
Compatible Manufacturer Part Number
SM4-234P, SM4-235P, SM4(2)-376P, SM4(2)-377P
Compatible Manufacturer Model Number
SM4-234P, SM4-235P, SM4(2)-376P, SM4(2)-377P
Compatible with Manufacturer Model No.
SM4-234P, SM4-235P, SM4(2)-376P, SM4(2)-377P
Compatible with Mfr. Model No.
SM4-234P, SM4-235P, SM4(2)-376P, SM4(2)-377P
For Use with Mfr Model Number
SM4-234P, SM4-235P, SM4(2)-376P, SM4(2)-377P
For Use With Mfr. Model Number
SM4-234P, SM4-235P, SM4(2)-376P, SM4(2)-377P
Compatible Pump Manufacturer Part Number
SM4-234P, SM4-235P, SM4(2)-376P, SM4(2)-377P
Compatible Mfr. Model Number
SM4-234P, SM4-235P, SM4(2)-376P, SM4(2)-377P
Description
Pre Cleaner Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.