Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre Cleaner Filter

  • Mfr # SM6(3)-384P-1000F

  • Zoro # G611086520


product price: $5,772.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Height
40 13/16 in
Housing Material
Carbon Steel
Filter Rating
2 micron
Outlet Size
10 in
SCFM Flow Rating - Maximum
2,700 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM6(3)-384P-1000F
Zoro #
G611086520
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40 13/16 in
Outlet Size
10 in
Overall Diameter
28 5/16 in

Details

Item
Filter Assembly
Housing Material
Carbon Steel
Filter Rating
2 micron
SCFM Flow Rating - Maximum
2,700 scfm
Outlet Type
Flange
Housing Finish
Powder Coated
Compatible with Brand
Solberg
Product Type
Filter Assembly
Compatible Product Type
Extreme Duty Filter
Filter Efficiency
99 %
Filter Material
Fiber Filled Composite

Description

Pre Cleaner Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.