Zoro Homepage

Pre Cleaner Filter

  • Mfr # SM6(3)-484P-1200F

  • Zoro # G511086514


product price: $5,617.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Housing Material
Carbon Steel
Outlet Size
12 in
Overall Height
42 1/8 in
Filter Rating
2 micron
Filter Efficiency
99 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM6(3)-484P-1200F
Zoro #
G511086514
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
12 in
Overall Height
42 1/8 in
Overall Diameter
28 5/16 in

Details

Housing Material
Carbon Steel
Item
Filter Assembly
Filter Rating
2 micron
Filter Efficiency
99 %
Product Type
Filter Assembly
Compatible with Brand
Solberg
Outlet Type
Flange
Housing Finish
Powder Coated
Compatible Product Type
Extreme Duty Filter
Filter Material
Fiber Filled Composite
SCFM Flow Rating - Maximum
2,700 scfm

Description

Pre Cleaner Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.