Replacement Pre-Filter
Mfr # PF384
Zoro # G208425602
product price: $42.19
/eaKey Features
Overall Height
14 1/2 in
Compatible with Brand
Solberg
Filter Material
Foam
For Use with Mfr Model Number
384P, 385P
Product Type
Pre Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF384
Zoro #
G208425602
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
14 1/2 in
Overall Diameter
19 5/8 in
Details
Item
Replacement Pre-Filter
Compatible with Brand
Solberg
Filter Material
Foam
For Use with Mfr Model Number
384P, 385P
Product Type
Pre Filter
Compatible with Manufacturer Model Number
384P, 385P
Compatible Manufacturer Part Number
384P, 385P
Compatible Manufacturer Model Number
384P, 385P
Compatible with Mfr. Model No.
384P, 385P
Compatible Mfr. Model Number
384P, 385P
Description
Item Replacement Pre-Filter, Compatible with Brand Solberg, Compatible with Manufacturer Model Number 384P, 385P, Filter Material Foam, Overall Diameter 19 5/8 in, Overall Height 14 1/2 in, Product Type Pre Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.