REPLACMENT ELEMENT FOR CAM-SW8103-075C
Mfr # SW8103
Zoro # G216099703
product price: $56.95
/eaKey Features
Series
CAM
Outlet Size
3/4 in
Features
Modular Components for Application Specific Tuning, Reactive and Absorptive Silencing Technologies
Overall Height
7 in
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW8103
Zoro #
G216099703
UPC #
-
Country of Origin
United States
Dimensions
Outlet Size
3/4 in
Overall Height
7 in
Outside Diameter
3 1/2 in
Inlet Size
3/4 in
Details
Series
CAM
Features
Modular Components for Application Specific Tuning, Reactive and Absorptive Silencing Technologies
Item
Discharge Silencer
Housing Material
Aluminum
Inlet Connection Type
BSPT
Inlet Gender
Female
Maximum Operating Pressure
150 psi
Outlet Connection Type
BSPT
Compatible Product Type
Air Mufflers
Compatible Manufacturer Part Number
CAM-SW8103-076C
Outlet Gender
Female
Maximum Operating Temperature
220 Degrees F
Filtered Substance
Air
Description
Discharge Silencer, Compatible Manufacturer Part Number CAM-SW8103-076C, Overall Height 7 in, Outside Diameter 3 1/2 in, Compatible Product Type Air Mufflers, Features Modular Components for Application Specific Tuning, Reactive and Absorptive Silencing Technologies, Housing Material Aluminum, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.