Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REPLACMENT ELEMENT FOR CAM-SW8311-200C

  • Mfr # SW8311

  • Zoro # G816099738


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Series
CAM
Housing Material
Aluminum
Outlet Size
2 in
Overall Height
15.51 in
Features
Modular Components for Application Specific Tuning, Reactive and Absorptive Silencing Technologies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW8311
Zoro #
G816099738
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
2 in
Overall Height
15.51 in
Inlet Size
2 in
Outside Diameter
5 3/16 in

Details

Item
Discharge Silencer
Series
CAM
Housing Material
Aluminum
Features
Modular Components for Application Specific Tuning, Reactive and Absorptive Silencing Technologies
Compatible Product Type
Air Mufflers
Compatible Manufacturer Part Number
CAM-SW8311-201C
Outlet Connection Type
BSPT
Filtered Substance
Air
Outlet Gender
Female
Maximum Operating Pressure
150 psi
Inlet Gender
Female
Inlet Connection Type
BSPT
Maximum Operating Temperature
220 Degrees F

Description

Discharge Silencer, Compatible Manufacturer Part Number CAM-SW8311-201C, Overall Height 15.51 in, Outside Diameter 5 3/16 in, Compatible Product Type Air Mufflers, Features Modular Components for Application Specific Tuning, Reactive and Absorptive Silencing Technologies, Housing Material Aluminum, Maximum Operating Temperature 220 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.