Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silencer, 10 Flange Out, 3300 Max CFM

  • Mfr # FS-485P-1000F

  • Zoro # G2871416


product price: $2,503.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Outlet (In.)
10 Flange
Max. Flow (CFM)
3,300 cfm
Filter Rating (Microns)
5 micron
Noise Reduction Rating NRR (dB)
5 to 15
Design
Hood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-485P-1000F
Zoro #
G2871416
UPC #
-
Country of Origin
United States

Dimensions

Nipple Length (In.)
6 in
Dia. (In.)
28 1/2 in
Height (In.)
31 in
Outside Diameter
28.5 in
Nipple Length
6 in
Outlet Size
10 in
Overall Height
31 in

Details

Outlet (In.)
10 Flange
Max. Flow (CFM)
3,300 cfm
Filter Rating (Microns)
5 micron
Noise Reduction Rating NRR (dB)
5 to 15
Design
Hood
Housing Material
Carbon Steel
Temp. Range (F)
-15 Degrees to 220 Degrees F
Item
Filter Silencer
For Use With
Compressors and Blowers
Filter Efficiency (%)
Over 99%
Filter Media
Polyester
Outlet Type
Flange
Number of Air Outlets
1
Minimum Operating Temperature
-15 Degrees F
Filtration Efficiency
99 %
Connection Style
Flange
Filtered Substance
Particulate
Maximum Operating Temperature
220 Degrees F
Maximum Flow Rate
3,300 cfm
Filter Rating
5 micron
Filter Material
Polyester
Series
FS

Description

Item Filter Silencer, Connection Style Flange, Design Hood, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 3,300 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 6 in, Number of Air Outlets 1, Outlet Size 10 in, Outlet Type Flange, Outside Diameter 28.5 in, Overall Height 31 in, Series FS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.