Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silencer, 12 Flange Out, 4700 Max CFM

  • Mfr # FS-485P-1200F

  • Zoro # G3486323


product price: $2,827.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Outlet (In.)
12 Flange
Max. Flow (CFM)
4,700 cfm
Filter Rating (Microns)
5 micron
Noise Reduction Rating NRR (dB)
5 to 15
Height (In.)
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-485P-1200F
Zoro #
G3486323
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
31 in
Dia. (In.)
28 1/2 in
Nipple Length (In.)
6 in
Outside Diameter
28.5 in
Overall Height
31.5 in
Outlet Size
12 in
Nipple Length
6 in

Details

Outlet (In.)
12 Flange
Max. Flow (CFM)
4,700 cfm
Filter Rating (Microns)
5 micron
Noise Reduction Rating NRR (dB)
5 to 15
For Use With
Compressors and Blowers
Filter Media
Polyester
Temp. Range (F)
-15 Degrees to 220 Degrees F
Design
Hood
Item
Filter Silencer
Filter Efficiency (%)
Over 99%
Housing Material
Carbon Steel
Connection Style
Flange
Minimum Operating Temperature
-15 Degrees F
Maximum Operating Temperature
220 Degrees F
Outlet Type
Flange
Filter Rating
5 micron
Filtration Efficiency
99 %
Maximum Flow Rate
4,700 cfm
Filtered Substance
Particulate
Filter Material
Polyester
Number of Air Outlets
1
Series
FS

Description

Item Filter Silencer, Connection Style Flange, Design Hood, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 4,700 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 6 in, Number of Air Outlets 1, Outlet Size 12 in, Outlet Type Flange, Outside Diameter 28.5 in, Overall Height 31.5 in, Series FS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.