Silencer, 4 FNPT Out, 575 Max CFM
Mfr # SLCR400
Zoro # G2762776
product price: $448.99
/ea
Free Shipping & Returns
Key Features
Outlet (In.)
4 (F)NPT
Max. Flow (CFM)
575 cfm
Noise Reduction Rating NRR (dB)
Up to 30
For Use With
Air Compressors, Regenerative Blowers
Filter Media
Sound Absorbent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLCR400
Zoro #
G2762776
UPC #
-
Country of Origin
United States
Dimensions
Dia. (In.)
10 in
Nipple Length (In.)
1 11/16 in
Height (In.)
23 7/8 in
Length (In.)
23 7/8 in
Nipple Length
1.68 in
Outside Diameter
10 in
Outlet Size
4 in
Overall Height
24.68 in
Details
Outlet (In.)
4 (F)NPT
Max. Flow (CFM)
575 cfm
Noise Reduction Rating NRR (dB)
Up to 30
For Use With
Air Compressors, Regenerative Blowers
Filter Media
Sound Absorbent
Housing Material
Carbon Steel
Inlet/Outlet (In.)
4 (F)NPT
Item
Inlet/Discharge Silencers
Temp. Range (F)
-15 Degrees to 212 Degrees F
Design
Silencer Tube
Maximum Flow Rate
575 cfm
Number of Air Outlets
1
Connection Style
Screw On
Maximum Operating Temperature
225 Degrees F
Outlet Type
FNPT
Description
Item Inlet/Discharge Silencers, Connection Style Screw On, Design Silencer Tube, Housing Material Carbon Steel, Maximum Flow Rate 575 cfm, Maximum Operating Temperature 225 Degrees F, Nipple Length 1.68 in, Number of Air Outlets 1, Outlet Size 4 in, Outlet Type FNPT, Outside Diameter 10 in, Overall Height 24.68 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.