Silencer, 4 MNPT Out, 575 Max CFM
Mfr # SLCRT400
Zoro # G1094371
product price: $434.99
/ea
Free Shipping & Returns
Key Features
Outlet (In.)
4 (M)NPT
Max. Flow (CFM)
575 cfm
Noise Reduction Rating NRR (dB)
Up to 30
Length (In.)
29 5/16 in
Filter Media
Sound Absorbent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLCRT400
Zoro #
G1094371
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
29 5/16 in
Nipple Length (In.)
4 in
Height (In.)
29 5/16 in
Dia. (In.)
10 in
Outside Diameter
10 in
Outlet Size
4 in
Overall Height
29.31 in
Nipple Length
4 in
Details
Outlet (In.)
4 (M)NPT
Max. Flow (CFM)
575 cfm
Noise Reduction Rating NRR (dB)
Up to 30
Filter Media
Sound Absorbent
Temp. Range (F)
-15 Degrees to 212 Degrees F
Inlet/Outlet (In.)
4 (M)NPT
Item
Inlet/Discharge Silencers
Housing Material
Carbon Steel
Design
Silencer Tube
For Use With
Air Compressors, Regenerative Blowers
Maximum Flow Rate
575 cfm
Maximum Operating Temperature
225 Degrees F
Number of Air Outlets
1
Outlet Type
MNPT
Connection Style
Screw On
Description
Item Inlet/Discharge Silencers, Connection Style Screw On, Design Silencer Tube, Housing Material Carbon Steel, Maximum Flow Rate 575 cfm, Maximum Operating Temperature 225 Degrees F, Nipple Length 4 in, Number of Air Outlets 1, Outlet Size 4 in, Outlet Type MNPT, Outside Diameter 10 in, Overall Height 29.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.