Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silencer, 6 Flange Out, 1100 Max CFM

  • Mfr # FS-275P-600F

  • Zoro # G0351547


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Outlet (In.)
6 Flange
Max. Flow (CFM)
1,100 cfm
Filter Rating (Microns)
5 micron
Noise Reduction Rating NRR (dB)
5 to 15
Nipple Length (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-275P-600F
Zoro #
G0351547
UPC #
-
Country of Origin
United States

Dimensions

Nipple Length (In.)
5 in
Dia. (In.)
16 in
Height (In.)
15 in
Nipple Length
5.1 in
Outlet Size
6 in
Overall Height
15 in
Outside Diameter
16 in

Details

Outlet (In.)
6 Flange
Max. Flow (CFM)
1,100 cfm
Filter Rating (Microns)
5 micron
Noise Reduction Rating NRR (dB)
5 to 15
Housing Material
Carbon Steel
For Use With
Compressors and Blowers
Temp. Range (F)
-15 Degrees to 220 Degrees F
Item
Filter Silencer
Design
Hood
Filter Efficiency (%)
Over 99%
Filter Media
Polyester
Connection Style
Flange
Maximum Operating Temperature
220 Degrees F
Maximum Flow Rate
1,100 cfm
Filter Material
Polyester
Outlet Type
Flange
Filtration Efficiency
99 %
Filter Rating
5 micron
Number of Air Outlets
1
Filtered Substance
Particulate
Minimum Operating Temperature
-15 Degrees F
Series
FS

Description

Item Filter Silencer, Connection Style Flange, Design Hood, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 1,100 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 5.1 in, Number of Air Outlets 1, Outlet Size 6 in, Outlet Type Flange, Outside Diameter 16 in, Overall Height 15 in, Series FS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.