Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silencer, 6 MNPT Out, 1100 Max CFM

  • Mfr # FS-275P-600

  • Zoro # G1523356


product price: $476.09
/ea
Free Shipping & Returns

Key Features

Outlet (In.)
6 (M)NPT
Max. Flow (CFM)
1,100 cfm
Filter Rating (Microns)
5 micron
Noise Reduction Rating NRR (dB)
5 to 15
Temp. Range (F)
-15 Degrees to 220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-275P-600
Zoro #
G1523356
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
16 in
Height (In.)
15 in
Nipple Length (In.)
5 in
Overall Height
15 in
Outside Diameter
16 in
Outlet Size
6 in
Nipple Length
5.1 in

Details

Outlet (In.)
6 (M)NPT
Max. Flow (CFM)
1,100 cfm
Filter Rating (Microns)
5 micron
Noise Reduction Rating NRR (dB)
5 to 15
Temp. Range (F)
-15 Degrees to 220 Degrees F
Design
Hood
Housing Material
Carbon Steel
Filter Media
Polyester
Item
Filter Silencer
Filter Efficiency (%)
Over 99%
For Use With
Compressors and Blowers
Filtered Substance
Particulate
Filter Rating
5 micron
Maximum Operating Temperature
220 Degrees F
Number of Air Outlets
1
Filtration Efficiency
99 %
Filter Material
Polyester
Minimum Operating Temperature
-15 Degrees F
Outlet Type
MNPT
Maximum Flow Rate
1,100 cfm
Connection Style
Screw On
Series
FS

Description

Item Filter Silencer, Connection Style Screw On, Design Hood, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 1,100 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 5.1 in, Number of Air Outlets 1, Outlet Size 6 in, Outlet Type MNPT, Outside Diameter 16 in, Overall Height 15 in, Series FS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.