Spin Meister, Mechanical Baffer
Mfr # SML235
Zoro # G815830646
product price: $467.99
/ea
Free Shipping & Returns
Key Features
Compatible with Manufacturer Model Number
CT-SML235, ST-SML235
Product Type
Precleaners
Filter Efficiency
85 %
SCFM Flow Rating - Maximum
110 scfm
Compatible with Brand
Solberg
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SML235
Zoro #
G815830646
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3 7/8 in
Overall Diameter
7 3/8 in
Details
Item
Mechanical Baffle
Compatible with Manufacturer Model Number
CT-SML235, ST-SML235
Product Type
Precleaners
Filter Efficiency
85 %
SCFM Flow Rating - Maximum
110 scfm
Compatible with Brand
Solberg
SCFM Flow Rating - Minimum
40 scfm
Filter Material
Aluminum
For Use with Mfr Model Number
CT-SML235, ST-SML235
Compatible Manufacturer Part Number
CT-SML235, ST-SML235
Compatible Manufacturer Model Number
CT-SML235, ST-SML235
Compatible with Mfr. Model No.
CT-SML235, ST-SML235
Compatible Mfr. Model Number
CT-SML235, ST-SML235
Description
Item Mechanical Baffle, Compatible with Brand Solberg, Compatible with Manufacturer Model Number CT-SML235, ST-SML235, Filter Efficiency 85 Percent, Filter Material Aluminum, Overall Diameter 7 3/8 in, Overall Height 3 7/8 in, Product Type Precleaners, SCFM Flow Rating - Maximum 110 scfm, SCFM Flow Rating - Minimum 40 scfm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.