Zoro Homepage

Spin Meister, Mechanical Baffer

  • Mfr # SML445

  • Zoro # G015830644


product price: $610.99
/ea
Free Shipping & Returns

Key Features

SCFM Flow Rating - Minimum
200 scfm
Compatible with Manufacturer Model Number
CT-SML445, ST-SML445
Overall Diameter
10 1/4 in
Compatible with Brand
Solberg
Overall Height
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SML445
Zoro #
G015830644
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
10 1/4 in
Overall Height
7 1/2 in

Details

Item
Mechanical Baffle
SCFM Flow Rating - Minimum
200 scfm
Compatible with Manufacturer Model Number
CT-SML445, ST-SML445
Compatible with Brand
Solberg
Filter Material
Aluminum
SCFM Flow Rating - Maximum
450 scfm
Product Type
Precleaners
Filter Efficiency
85 %
For Use with Mfr Model Number
CT-SML445, ST-SML445
Compatible Manufacturer Part Number
CT-SML445, ST-SML445
Compatible Manufacturer Model Number
CT-SML445, ST-SML445
Compatible with Mfr. Model No.
CT-SML445, ST-SML445
Compatible Mfr. Model Number
CT-SML445, ST-SML445

Description

Item Mechanical Baffle, Compatible with Brand Solberg, Compatible with Manufacturer Model Number CT-SML445, ST-SML445, Filter Efficiency 85 Percent, Filter Material Aluminum, Overall Diameter 10 1/4 in, Overall Height 7 1/2 in, Product Type Precleaners, SCFM Flow Rating - Maximum 450 scfm, SCFM Flow Rating - Minimum 200 scfm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.