T-Style Adsorbtive Filter
Mfr # ST-GMAC235-400C
Zoro # G010916114
product price: $1,387.99
/ea
Free Shipping & Returns
Key Features
Application
Minimum Operating Temperature
-15 Degrees F
Maximum Operating Temperature
220 Degrees F
Overall Height
9 7/16 in
Series
ST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST-GMAC235-400C
Zoro #
G010916114
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
9 7/16 in
Outside Diameter
7 7/8 in
Inlet Size
2 in
Outlet Size
2 in
Details
Item
T-Style Adsorbtive Filter
Application
Minimum Operating Temperature
-15 Degrees F
Maximum Operating Temperature
220 Degrees F
Series
ST
Housing Material
Plastic
Outlet Type
NPT
Filtration Efficiency
99 %
Filter Rating
5 micron
Inlet Type
NPT
Maximum Air Flow
143 cfm
Filter Element Material
Activated Carbon
Description
T-Style Adsorbtive Filter, Outside Diameter 7 7/8 in, Inlet Size 2 in, Inlet Type NPT, Outlet Size 2 in, Outlet Type NPT, Maximum Air Flow 143 cfm, Filter Rating 5 micron, Filtration Efficiency 99 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.